Zoro Homepage

Disc Springs, B(Medium), 63x31.0x2.5mm, PK2

  • Mfr # M36302.661.0025

  • Zoro # G2647036


product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 5 for $14.95

Key Features

System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
2.5 mm
Overall Height
4.2 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36302.661.0025
Zoro #
G2647036
UPC #
190735475881
Country of Origin
Multiple

Dimensions

Thickness
2.5 mm
Overall Height
4.2 mm
Max. Outside Dia.
31 mm
Min. Inside Dia.
63 mm
Compatible Rod Size
63 mm
Outside Diameter - Maximum
63 mm
Inside Diameter - Minimum
31 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Standards
DIN 2093 B
Disc Type
Disc Spring

Description

Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 63mm,Max. Outside Dia. 31.0mm,Thickness 2.5mm,Overall Height 4.25mm,Meets/Exceeds DIN 2093 B,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.