Disc Springs, B(Medium), 71x36.0x2.5mm, PK2
Mfr # M36302.746.0025
Zoro # G2647027
product price: $4.89
/pk 2, $2.45/eaSold in multiples of 3 for $14.67
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
2.5 mm
Overall Height
4.5 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.746.0025
Zoro #
G2647027
UPC #
190735475898
Country of Origin
Multiple
Dimensions
Thickness
2.5 mm
Overall Height
4.5 mm
Max. Outside Dia.
36 mm
Min. Inside Dia.
71 mm
Compatible Rod Size
71 mm
Outside Diameter - Maximum
71 mm
Inside Diameter - Minimum
36 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Disc Type
Disc Spring
Standards
DIN 2093 B
Description
Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 71mm,Max. Outside Dia. 36.0mm,Thickness 2.5mm,Overall Height 4.5mm,Meets/Exceeds DIN 2093 B,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.