Disc Springs, B(Medium), 80x41.0x3.0mm
Mfr # M36302.841.0030
Zoro # G2647018
product price: $3.29
/eaSold in multiples of 4 for $13.16
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
3 mm
Overall Height
5.3 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.841.0030
Zoro #
G2647018
UPC #
190735475904
Country of Origin
Multiple
Dimensions
Thickness
3 mm
Overall Height
5.3 mm
Max. Outside Dia.
41 mm
Min. Inside Dia.
80 mm
Inside Diameter - Minimum
41 mm
Outside Diameter - Maximum
80 mm
Compatible Rod Size
80 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Disc Type
Disc Spring
Standards
DIN 2093 B
Description
Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 80mm,Max. Outside Dia. 41.0mm,Thickness 3.0mm,Overall Height 5.3mm,Meets/Exceeds DIN 2093 B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.