Disc Springs, C (Light), 56x28.5x1.5mm, PK5
Mfr # M36303.588.0015
Zoro # G2646896
product price: $5.15
/pk 5, $1.03/eaSold in multiples of 2 for $10.30
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
1.5 mm
Overall Height
4.1 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36303.588.0015
Zoro #
G2646896
UPC #
190735476031
Country of Origin
Multiple
Dimensions
Thickness
1.5 mm
Overall Height
4.1 mm
Max. Outside Dia.
28.5 mm
Min. Inside Dia.
56 mm
Outside Diameter - Maximum
56 mm
Inside Diameter - Minimum
28.5 mm
Compatible Rod Size
56 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
C (Light)
Meets/Exceeds
DIN 2093 C
Standards
DIN 2093 C
Disc Type
Disc Spring
Description
Disc Springs,C (Light),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 56mm,Max. Outside Dia. 28.5mm,Thickness 1.5mm,Overall Height 4.15mm,Meets/Exceeds DIN 2093 C,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.