Zoro Homepage

Disc Springs, C (Light), 63x31.0x1.8mm, PK2

  • Mfr # M36303.661.0018

  • Zoro # G0206206


product price: $3.35
/pk 2, $1.68/ea
Sold in multiples of 4 for $13.40

Key Features

System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
1.8 mm
Overall Height
4.1 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36303.661.0018
Zoro #
G0206206
UPC #
190735476048
Country of Origin
Multiple

Dimensions

Thickness
1.8 mm
Overall Height
4.1 mm
Max. Outside Dia.
31 mm
Min. Inside Dia.
63 mm
Inside Diameter - Minimum
31 mm
Compatible Rod Size
63 mm
Outside Diameter - Maximum
63 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
C (Light)
Meets/Exceeds
DIN 2093 C
Disc Type
Disc Spring
Standards
DIN 2093 C

Description

Disc Springs,C (Light),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 63mm,Max. Outside Dia. 31.0mm,Thickness 1.8mm,Overall Height 4.15mm,Meets/Exceeds DIN 2093 C,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.