Disc Springs, C (Light), 90x46.0x2.5mm
Mfr # M36303.946.0025
Zoro # G2646887
product price: $3.99
/eaSold in multiples of 4 for $15.96
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
2.5 mm
Overall Height
5.7 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36303.946.0025
Zoro #
G2646887
UPC #
190735476062
Country of Origin
Multiple
Dimensions
Thickness
2.5 mm
Overall Height
5.7 mm
Max. Outside Dia.
46 mm
Min. Inside Dia.
90 mm
Compatible Rod Size
90 mm
Inside Diameter - Minimum
46 mm
Outside Diameter - Maximum
90 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
C (Light)
Meets/Exceeds
DIN 2093 C
Standards
DIN 2093 C
Disc Type
Disc Spring
Description
Disc Springs,C (Light),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 90mm,Max. Outside Dia. 46.0mm,Thickness 2.5mm,Overall Height 5.7mm,Meets/Exceeds DIN 2093 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.