Disc Springs, C(Light), 28x14.2x0.8mm, PK25
Mfr # M36303.294.0008
Zoro # G2646939
product price: $7.15
/pk 25, $0.29/eaKey Features
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
0.8 mm
Overall Height
1.8 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36303.294.0008
Zoro #
G2646939
UPC #
190735475997
Country of Origin
Multiple
Dimensions
Thickness
0.8 mm
Overall Height
1.8 mm
Max. Outside Dia.
14.2 mm
Min. Inside Dia.
28 mm
Outside Diameter - Maximum
28 mm
Compatible Rod Size
28 mm
Inside Diameter - Minimum
14.2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
C (Light)
Meets/Exceeds
DIN 2093 C
Standards
DIN 2093 C
Disc Type
Disc Spring
Description
Disc Springs,C (Light),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 28mm,Max. Outside Dia. 14.2mm,Thickness 0.8mm,Overall Height 1.8mm,Meets/Exceeds DIN 2093 C,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.