Zoro Homepage

Disc Springs, C(Light), 40x20.4x1.0mm, PK10

  • Mfr # M36303.420.0010

  • Zoro # G2646911


product price: $12.59
/pk 10, $1.26/ea

Key Features

System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
1 mm
Overall Height
2.3 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36303.420.0010
Zoro #
G2646911
UPC #
190735476017
Country of Origin
Multiple

Dimensions

Thickness
1 mm
Overall Height
2.3 mm
Max. Outside Dia.
20.4 mm
Min. Inside Dia.
40 mm
Compatible Hole Diameter
13/16 in
Outside Diameter - Maximum
40 mm
Inside Diameter - Minimum
20.4 mm
Compatible Rod Size
40 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
C (Light)
Meets/Exceeds
DIN 2093 C
Disc Type
Disc Spring
Color
Black
Standards
DIN 2093 C

Description

Disc Springs,C (Light),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 40mm,Max. Outside Dia. 20.4mm,Thickness 1.0mm,Overall Height 2.3mm,Meets/Exceeds DIN 2093 C,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.