Zoro Homepage

Disc Springs, C(Light), 50x25.4x1.25mm, PK5

  • Mfr # M36303.525.0012

  • Zoro # G2646905


product price: $3.29
/pk 5, $0.66/ea
Sold in multiples of 3 for $9.87

Key Features

System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
1.25 mm
Overall Height
2.8 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36303.525.0012
Zoro #
G2646905
UPC #
190735476024
Country of Origin
Multiple

Dimensions

Thickness
1.25 mm
Overall Height
2.8 mm
Max. Outside Dia.
25.4 mm
Min. Inside Dia.
50 mm
Compatible Rod Size
50 mm
Outside Diameter - Maximum
50 mm
Inside Diameter - Minimum
25.4 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
C (Light)
Meets/Exceeds
DIN 2093 C
Disc Type
Disc Spring
Standards
DIN 2093 C

Description

Disc Springs,C (Light),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 50mm,Max. Outside Dia. 25.4mm,Thickness 1.25mm,Overall Height 2.85mm,Meets/Exceeds DIN 2093 C,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.