Zoro Homepage
This item is Discontinued.
Zoro Select Disc Springs, Metric, 1.75mm Thick, PK1300 L36300.331.0017

Disc Springs, Metric, 1.75mm Thick, PK1300 (Discontinued)

  • Mfr # L36300.331.0017
  • Zoro # G1844932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36300.331.0017
Zoro #
G1844932
UPC #
190735475621
Country of Origin
Multiple

Dimensions

Thickness
1.75 mm
Overall Height
2.45 mm
Min. Inside Dia.
31.5 mm
Max. Outside Dia.
16.3 mm

Details

System of Measurement
Metric
Type
A (Heavy)
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Meets/Exceeds
DIN 2093 A
Item
Disc Springs

Description

Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 31.5mm,Max. Outside Dia. 16.3mm,Thickness 1.75mm,Overall Height 2.45mm,Meets/Exceeds DIN 2093 A,Package Quantity 1300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.