Disc Sprngs, A(Hvy), 31.5x16.3x1.75mm, PK25
Mfr # M36300.331.0017
Zoro # G2647261
product price: $30.39
/pk 25, $1.22/eaKey Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
1.75 mm
Overall Height
2.4 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.331.0017
Zoro #
G2647261
UPC #
190735475621
Country of Origin
Multiple
Dimensions
Thickness
1.75 mm
Overall Height
2.4 mm
Max. Outside Dia.
16.3 mm
Min. Inside Dia.
31.5 mm
Outside Diameter - Maximum
31.5 mm
Compatible Rod Size
31 1/2 mm
Inside Diameter - Minimum
16.3 mm
Compatible Hole Diameter
21/32 in
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Standards
DIN 2093 A
Disc Type
Disc Spring
Color
Black
Description
Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 31.5mm,Max. Outside Dia. 16.3mm,Thickness 1.75mm,Overall Height 2.45mm,Meets/Exceeds DIN 2093 A,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.