Disc Sprngs, B(Med), 31.5x16.3x1.25mm, PK25
Mfr # M36302.331.0012
Zoro # G2647097
product price: $12.99
/pk 25, $0.52/eaKey Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
1.25 mm
Overall Height
2.1 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.331.0012
Zoro #
G2647097
UPC #
190735475829
Country of Origin
Multiple
Dimensions
Thickness
1.25 mm
Overall Height
2.1 mm
Max. Outside Dia.
16.3 mm
Min. Inside Dia.
31.5 mm
Compatible Rod Size
31 1/2 mm
Outside Diameter - Maximum
31.5 mm
Inside Diameter - Minimum
16.3 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Disc Type
Disc Spring
Standards
DIN 2093 B
Description
Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 31.5mm,Max. Outside Dia. 16.3mm,Thickness 1.25mm,Overall Height 2.15mm,Meets/Exceeds DIN 2093 B,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.