Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Hose, Plastic, For Dishwasher

  • Mfr # 91227

  • Zoro # G0198469


product price: $8.29
/ea

Key Features

Fitting Type
Slip x Slip x OD
Fitting Size
5/8 in x 7/8 in
Bend Radius
180 in
Hose Color
Gray
Hose Fitting A Type
Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91227
Zoro #
G0198469
UPC #
091712912279
Country of Origin
China

Dimensions

Fitting Size
5/8 in x 7/8 in
Bend Radius
180 in
Hose Fitting B Size
7/8 in
Hose Fitting A Size
5/8 in
Hose Length
6 ft

Details

Item
Discharge Hose
Fitting Type
Slip x Slip x OD
Hose Color
Gray
Hose Fitting A Type
Slip
Hose Fitting B Material
Rubber
Temp. Range
15 Degrees to 158 Degrees F
Application
Dishwasher
Hose Configuration
Coupled Assembly
For Use With
Dishwasher
Fitting Material
Plastic
Hose Fitting B Type
Slip
For Media Type
Fresh Water
Max. Working Pressure @ 70 F
125 psi
Hose Fitting A Material
Rubber
Hose Cover Material
PVC
Hose Fittings
Rubber 5/8 in Slip x Rubber 7/8 in Slip
Hose Tube Material
PVC
Inlet Type
OD
Outlet Type
OD
Finish
Unfinished

Description

Discharge Hose, Hose Length 6 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 125 psi, Temp. Range 15 Degrees to 158 Degrees F, Bend Radius 180 in, Hose Fitting A Material Rubber, Hose Fitting B Material Rubber, Hose Fitting A Type Slip, Hose Fitting B Type Slip, Hose Fitting A Size 5/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Coupled Assembly, For Use With Dishwasher, Application Dishwasher

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.