Zoro Homepage

Discharge Hose, Rubber, Black, Replacement

  • Mfr # 60355

  • Zoro # G0197665


product price: $12.55
/ea

Key Features

Fitting Type
Slip x Slip
Fitting Size
1-1/4 in x 3/8 in, 1-1/8 in, 1/4 in x 1/4 in, 3/4 in
Bend Radius
180 in
Hose Tube Material
EPDM
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60355
Zoro #
G0197665
UPC #
091712603559
Country of Origin
China

Dimensions

Fitting Size
1-1/4 in x 3/8 in, 1-1/8 in, 1/4 in x 1/4 in, 3/4 in
Bend Radius
180 in
Hose Fitting B Size
1 1/4 in
Hose Length
6 ft
Hose Fitting A Size
3/4 in

Details

Item
Discharge Hose
Fitting Type
Slip x Slip
Hose Tube Material
EPDM
Hose Color
Black
Hose Cover Material
EPDM
Hose Fitting A Type
Slip
Temp. Range
15 Degrees to 158 Degrees F
Hose Fittings
Brass 3/4 in, 7/8 in, 1-1/8 in, 1-1/4 in Slip x Brass 3/8 in Slip
For Use With
Washing Machine
Hose Fitting A Material
Rubber
For Media Type
Fresh Water
Hose Fitting B Material
Rubber
Hose Fitting B Type
Slip
Fitting Material
Rubber
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
800 psi
Application
Washing Machine
Outlet Type
Slip
Inlet Type
Slip
Finish
Unfinished

Description

Discharge Hose, Hose Length 6 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 800 psi, Temp. Range 15 Degrees to 158 Degrees F, Bend Radius 180 in, Hose Fitting A Material Rubber, Hose Fitting B Material Rubber, Hose Fitting A Type Slip, Hose Fitting B Type Slip, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 1/4 in, Hose Configuration Coupled Assembly, For Use With Washing Machine, Application Washing Machine

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.