Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Caddy, 37 7/8 x 28 5/8 x 31 7/8

  • Mfr # EAADCS480

  • Zoro # G2353569


product price: $1,231.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel with Brake
Load Capacity
500 lb
Color
Gray
Caster Material
Polyurethane
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAADCS480
Zoro #
G2353569
UPC #
099511045501
Country of Origin
United States

Dimensions

Caster Dia.
5 in
Overall Height
31 7/8 in
Overall Width
28 5/8 in
Overall Length
37 7/8 in
Tray Size
13 in x 13 in, 4-5/8 in x 4-5/8 in
Overall Width (In.)
28-5/8
Overall Height (In.)
31-7/8
Caster Size (In.)
5
Compatible Plate Diameter
13 in

Details

Item
Dish Dolly
Caster Type
(2) Rigid/(2) Swivel with Brake
Load Capacity
500 lb
Color
Gray
Caster Material
Polyurethane
Material
Polyethylene
Includes
Vinyl Cover
Number of Compartments
0
Tray Capacity
60
Standards
NSF
Construction
Polyethylene
Load Cap. per Shelf
500 lb
Handle Included
Yes
Load Capacity (Lb.)
500
Drain Holes Included
No
Maximum Load Capacity
500 lb
NSF Certified
Yes
Capacity
60
Number of Casters
4

Description

Dish Dolly, Maximum Load Capacity 500 lb, Compatible Plate Diameter 13 in, Handle Included Yes, Overall Length 31 7/8 in, Overall Width 28 5/8 in, Capacity 60, Color Gray, Drain Holes Included No, Includes Vinyl Cover, Material Polyethylene, Number of Casters 4, Overall Height 31 7/8 in, Product Type Dish Dolly, Caster Type (2) Rigid, (2) w/Brake, Number of Compartments 6, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.