Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Clamp, 9 In, Stainless Steel

  • Mfr # 5ZPV9

  • Zoro # G5579454


product price: $16.49
/ea

Key Features

Material
Stainless Steel
Length
9 in
Product Type
Dish Clamp
Overall Length - Imperial
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZPV9
Zoro #
G5579454
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Overall Length - Imperial
9 in

Details

Item
Dish Clamp
Material
Stainless Steel
Product Type
Dish Clamp

Description

Dish Clamp, Overall Length - Imperial 9 in, Product Type Dish Clamp, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.