Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Tongs, SS, 9-1/2" L

  • Mfr # 787-115

  • Zoro # G7901041


product price: $8.69
/ea

Key Features

Material of Construction
stainless steel
Overall Length
9 1/2 in
Tip Length
3/4 in
For Use With
Evaporating Dishes, Hollow Articles
Product Type
Dish Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-115
Zoro #
G7901041
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
9 1/2 in
Tip Length
3/4 in
Tip Length - Imperial
3/4 in
Overall Length - Imperial
9 1/2 in

Details

Item
Dish Tongs
Material of Construction
stainless steel
For Use With
Evaporating Dishes, Hollow Articles
Product Type
Dish Tongs
Material
Stainless Steel
Standards
ASTM
Features
Raised Rivet Joint
ASTM Specification
899-94

Description

Dish Tongs, Overall Length - Imperial 9 1/2 in, Product Type Dish Tongs, Material Stainless Steel, Tip Length - Imperial 3/4 in, For Use With Evaporating Dishes, Hollow Articles, Standards ASTM, Features Raised Rivet Joint, ASTM Specification 899-94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.