Zoro Homepage

Dish Wheel, 3.15" Diameter, Silver

  • Mfr # 30912P

  • Zoro # G1820222


product price: $14.59
/ea

Key Features

Base Dia. (In.)
1.02
Color
Silver
Diameter
3.15"
Finish
Uncoated
Height
1.04"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30912P
Zoro #
G1820222
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.02
Diameter
3.15"
Height
1.04"
Overall Length
3.15"
Height (In.)
1.04
Overall Height
1.04"
Outside Dia.
3.1500 in
Bore Dia.
3/8 in
Bore Diameter
3/8 in
Overall Diameter
3.15 in

Details

Color
Silver
Finish
Uncoated
Material
Aluminum
Style
No Handle
Item
Hand Wheel
Bore
0.38"
Components
Aluminum
Handle
No
Finish - Machining
Bright (Uncoated)
Standards
DIN 6319-NI
Includes Handle
Handle Not Included
Wheel Material
Aluminum

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 3.1500 in, Bore Dia. 3/8 in, Features Not Applicable, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.