Zoro Homepage

Dish Wheel, 3.94" Diameter, Silver

  • Mfr # 30914P

  • Zoro # G1820292


product price: $16.79
/ea

Key Features

Base Dia. (In.)
1.10
Color
Silver
Diameter
3.94"
Finish
Polished
Height
1.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30914P
Zoro #
G1820292
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.10
Diameter
3.94"
Height
1.18"
Overall Length
3.94"
Height (In.)
1.18
Overall Height
1.18"
Outside Dia.
3-15/16 in
Bore Dia.
1/2 in
Hub Diameter
1.1 in
Bore Diameter
1/2 in
Overall Diameter
3.94 in
Wheel Height
0.51 in

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 3-15/16 in, Handle Type Not Applicable, Bore Dia. 1/2 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.