Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Wheel, 4.92" Diameter, Silver

  • Mfr # 30905P

  • Zoro # G1820609


product price: $24.99
/ea

Key Features

Base Dia. (In.)
1.22
Color
Silver
Diameter
4.92"
Finish
Polished
Height
3.96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30905P
Zoro #
G1820609
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.22
Diameter
4.92"
Height
3.96"
Overall Length
4.92"
Overall Height
1.32"
Height (In.)
1.32
Bore Dia.
1/2 in
Outside Dia.
4-59/64 in
Bore Diameter
1/2 in
Wheel Height
0.61 in
Overall Diameter
4.92 in
Handle Length
2.66 in
Hub Diameter
1.22 in

Details

Color
Silver
Finish
Polished
Knob Type
Adjustable Handle
Material
Cast aluminum
Style
Revolving Handle
Handle
Yes
Item
Hand Wheel
Bore
0.50"
Components
Aluminum
Finish - Machining
Bright (Uncoated)
Features
Rear Finger Grip
Handle Type
Revolving
Handle Material
Duroplast
Includes Handle
Handle Included
Wheel Material
Aluminum
Wheel Type
Solid

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 4-59/64 in, Handle Type Revolving, Bore Dia. 1/2 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.