Zoro Homepage

Dish Wheel, 6.30" Diameter, Silver

  • Mfr # 30907P

  • Zoro # G1820557


product price: $48.39
/ea

Key Features

Base Dia. (In.)
1.42
Color
Silver
Diameter
6.30"
Finish
Polished
Height
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30907P
Zoro #
G1820557
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.42
Diameter
6.30"
Height
4-3/4"
Overall Length
6.30"
Overall Height
1.54
Height (In.)
1.54
Bore Dia.
5/8 in
Outside Dia.
6-5/8 in
Wheel Height
0.75 in
Handle Length
3.25 in
Overall Diameter
6.3 in
Bore Diameter
5/8 in
Hub Diameter
1.42 in

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 6-5/8 in, Handle Type Revolving, Bore Dia. 5/8 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.