Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Wheel, 7.88" Diameter, Silver

  • Mfr # 30918P

  • Zoro # G1820231


product price: $70.39
/ea

Key Features

Base Dia. (In.)
1.65
Color
Silver
Diameter
7.88"
Finish
Polished
Height
1.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30918P
Zoro #
G1820231
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.65
Diameter
7.88"
Height
1.78"
Overall Length
7.88"
Height (In.)
1.78
Overall Height
1.78"
Bore Dia.
3/4 in
Outside Dia.
7-7/8 in
Hub Diameter
1.65 in
Overall Diameter
7.88 in
Bore Diameter
3/4 in
Wheel Height
0.83 in

Details

Color
Silver
Finish
Polished
Material
Cast aluminum
Style
No Handle
Bore
0.75"
Components
Aluminum
Item
Hand Wheel
Handle
No
Finish - Machining
Bright (Uncoated)
Features
Rear Finger Grip
Wheel Type
Solid
Wheel Material
Aluminum
Includes Handle
Handle Not Included
Handle Material
Cast Aluminum

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 7-7/8 in, Handle Type Not Applicable, Bore Dia. 3/4 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.