Zoro Homepage

Dish Wheel, 9.84" Diameter, Silver

  • Mfr # 30910P

  • Zoro # G1820581


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Base Dia. (In.)
1.89
Color
Silver
Diameter
9.84"
Finish
Polished
Height
5.64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30910P
Zoro #
G1820581
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.89
Diameter
9.84"
Height
5.64"
Overall Length
9.84"
Overall Height
2.00"
Height (In.)
2.00
Bore Dia.
7/8 in
Outside Dia.
9-27/32 in
Hub Diameter
1.89 in
Handle Length
3.64 in
Wheel Height
0.9 in
Bore Diameter
7/8 in
Overall Diameter
9.84 in

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 9-27/32 in, Handle Type Revolving, Bore Dia. 7/8 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.