Zoro Homepage

Dish Wheel, 9.84" Diameter, Silver

  • Mfr # 30920P

  • Zoro # G1820240


product price: $68.19
/ea

Key Features

Base Dia. (In.)
1.89
Color
Silver
Diameter
9.84"
Finish
Polished
Height
2.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30920P
Zoro #
G1820240
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.89
Diameter
9.84"
Height
2.00"
Overall Length
9.84"
Height (In.)
2.00
Overall Height
2.00"
Outside Dia.
9-27/32 in
Bore Dia.
7/8 in
Overall Diameter
9.84 in
Hub Diameter
1.89 in
Wheel Height
0.9 in
Bore Diameter
7/8 in

Details

Color
Silver
Finish
Polished
Material
Cast aluminum
Style
No Handle
Item
Hand Wheel
Bore
0.88"
Components
Aluminum
Handle
No
Finish - Machining
Bright (Uncoated)
Features
Rear Finger Grip
Wheel Material
Aluminum
Handle Material
Cast Aluminum
Includes Handle
Handle Not Included
Wheel Type
Solid

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 9-27/32 in, Handle Type Not Applicable, Bore Dia. 7/8 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.