Zoro Homepage

Disp Bev Nap, 5 in x , 5 in , PK1000

  • Mfr # 020212

  • Zoro # G109824009


product price: $46.45
/pk 1000, $0.05/ea

Key Features

Color
Black
Napkin Color
Black
Napkin Fold Type
1/4 Fold
Napkin Folded Dimensions
5" x 5"
Napkin Pattern
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020212
Zoro #
G109824009
UPC #
10076455820750
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
5" x 5"
Folded Napkin Length
5 in
Width
10 in
Unfolded Napkin Width
10 in
Folded Napkin Width
5 in
Folded Napkin Dimensions
5 in x 5 in
Unfolded Napkin Size
10 in x 10 in
Length
10"
Unfolded Napkin Length
10 in
Depth
10 in
Folded Depth
5 in
Folded Width
5 in

Description

Disposable Beverage Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 5 in x 5 in, FSC Certified No, Material Paper, Napkin Color Black, Napkin Fold Type 1/4 Fold, Napkin Pattern Embossed, Pack Count 1,000, Packs per Case 1, Ply 1, Product Series No Series, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 10 in x 10 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.