Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Bev Nap, 8 1/2 in x 8 1/2 in, PK3000

  • Mfr # BWK8307

  • Zoro # G107056006


product price: $52.99
/pk 3000, $0.02/ea

Key Features

Napkin Color
White
Color
White
Napkin Fold Type
1/4 Fold
Napkin Pattern
Plain
Napkin Style
Dinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK8307
Zoro #
G107056006
UPC #
00749507083078
Country of Origin
Multiple

Dimensions

Width
17"
Length
17"
Unfolded Napkin Width
17 in
Unfolded Napkin Size
17 in x 17 in
Folded Napkin Width
8 1/2 in
Folded Napkin Length
8 1/2 in
Unfolded Napkin Length
17 in
Folded Napkin Dimensions
8 1/2 in x 8 1/2 in

Details

Item
Napkins
Napkin Color
White
Color
White
Napkin Fold Type
1/4 Fold
Napkin Pattern
Plain
Napkin Style
Dinner
Pack Count
250
Packs per Case
250
Material
Paper
Product Series
No Series
Ply
1
Recyclable
No
SFI Certified
No
BPI Certified
No
Bio-Based
No
Bleached
No
FSC Certified
No
Compostable
Not Compostable
Product Type
Beverage Napkin
USDA Certified Bio-based Products
No
Disposable Utensil Type
Beverage Napkin

Description

Disposable Beverage Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 8 1/2 in x 8 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 250, Packs per Case 12, Ply 1, Product Series No Series, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 17 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.