Zoro Homepage

Disp Carry-Out Ctnr, 24 oz, BK/CLR, PK150

  • Mfr # EMBL24R

  • Zoro # G207167596


product price: $52.19
/pk 150, $0.35/ea

Key Features

Capacity
24 oz
Material
Plastic
Color
Black, Clear
Number of Compartments
1
Microwave Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMBL24R
Zoro #
G207167596
UPC #
10820524013044
Country of Origin
Switzerland

Dimensions

Depth
7 3/16 in
Width
7 3/16 in

Details

Capacity
24 oz
Material
Plastic
Color
Black, Clear
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Carry-Out Food Container
Specific Material
Polypropylene
Recyclable
No
Closure Type
Detached Lid
Container Style
Base/Lid Combo
Bio-Based
No
Coating or Lining
Uncoated/Unlined
Label Shape
Round
BPI Certified
No
Compostable
Not Compostable
Includes Lid
Yes
SFI Certified
No
Weight
Medium-Weight
USDA Certified Bio-based Products
No
Disposable Utensil Type
Carry-Out Food Container
Product Type
Carry-Out Food Container
FSC Certified
No
Shape
Round
Item Weight
Medium-Weight

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 24 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Black, Clear, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 7 3/16 in, Diameter 7 in, FSC Certified No, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Round, Specific Material Polypropylene

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.