Zoro Homepage

Disp Carry-Out Ctnr, 6 in W, Ivory, PK300

  • Mfr # EPPHL-66

  • Zoro # G607167592


product price: $47.45
/pk 300, $0.16/ea

Key Features

Material
Plastic
Color
Ivory
Number of Compartments
1
Microwave Safe
Yes
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPPHL-66
Zoro #
G607167592
UPC #
10820524011675
Country of Origin
Switzerland

Dimensions

Width
6 in
Height
3 in
Depth
6 in

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Ivory, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 6 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable Yes, SFI Certified No, Shape Square, Specific Material Mineral Filled Polypropylene, Standards Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.