Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Carry-Out Ctnr, 6 in W, Ivory, PK500

  • Mfr # EHL-66-PF

  • Zoro # G307167625


product price: $85.49
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Material
Molded Fiber
Color
Ivory
Number of Compartments
1
Microwave Safe
Yes
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHL-66-PF
Zoro #
G307167625
UPC #
10820524013815
Country of Origin
Switzerland

Dimensions

Width
6 in
Height
3 in
Depth
6 in

Details

Material
Molded Fiber
Color
Ivory
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Carry-Out Food Container
Includes Lid
Yes
Closure Type
Hinged Lid
Compostable
Not Compostable
Label Shape
Square
Specific Material
Bagasse
USDA Certified Bio-based Products
No
Container Style
Hinged Lid Container
Shape
Square
Item Weight
Medium-Weight
Coating or Lining
Uncoated/Unlined
Recyclable
Yes
FSC Certified
No
Weight
Medium-Weight
Product Type
Hinged Lid Container
Bio-Based
Yes
SFI Certified
No
Disposable Utensil Type
Hinged Lid Container
BPI Certified
No

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Ivory, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 6 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Molded Fiber, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Hinged Lid Container, Recyclable Yes, SFI Certified No, Label Shape Square, Specific Material Bagasse, Standards Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.