Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Cup Tray, Beige, 2 in H, PK300

  • Mfr # BWK4CUPCARRIER

  • Zoro # G807055996


product price: $62.59
/pk 300, $0.21/ea

Key Features

Material
Molded Fiber
Color
Beige
Number of Compartments
4
Holds
(4) Cups
Depth
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4CUPCARRIER
Zoro #
G807055996
UPC #
10749507978739
Country of Origin
China

Dimensions

Depth
8 7/8 in
Height
2 in
Width
8 7/8 in

Details

Material
Molded Fiber
Color
Beige
Number of Compartments
4
Item
Disposable Cup Tray
Holds
(4) Cups
Disposable Foodware Color
Kraft
Specific Material
Molded Fiber
Compostable
Not Compostable
Product Type
Cup Tray
Shape
Square
Disposable Utensil Type
Cup Tray
Label Shape
Square

Description

Disposable Cup Tray, Color Beige, Compostable Not Compostable, Depth 8 7/8 in, Height 2 in, Material Molded Fiber, Number of Compartments 4, Product Type Cup Tray, Standards Not Applicable, Width 8 7/8 in, Holds (4) Cups, Shape Square, Specific Material Molded Fiber, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.