Disp Cutlery Set, White, Med, PK250
Mfr # BWKFKTNSMWPSWH
Zoro # G207454559
product price: $31.45
/pk 250, $0.13/eaKey Features
Disposable Cutlery Grouping
Condiment; Fork; Knife; Napkin; Teaspoon
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKFKTNSMWPSWH
Zoro #
G207454559
UPC #
10749507978036
Country of Origin
China
Dimensions
Length
6.97 in
Details
Disposable Cutlery Grouping
Condiment; Fork; Knife; Napkin; Teaspoon
Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
Polystyrene
Material
Polystyrene
Packs per Case
6
Color
White
Set Contents
Fork, Knife, Napkin, Pepper, Salt, Spoon
Pack Count
250
Item
Disposable Cutlery Set
Specific Material
Polystyrene
Weight
Medium-Weight
Recyclable
No
SFI Certified
No
USDA Certified Bio-based Products
No
Disposable Utensil Type
Cutlery Sets
FSC Certified
No
BPI Certified
No
Bio-Based
No
Wrapped or Unwrapped
Wrapped
Product Type
Cutlery Sets
Compostable
Not Compostable
Item Weight
Medium-Weight
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Polystyrene, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 250, Packs per Case 6, Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon, SFI Certified No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.