Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Din Nap, 6 in x 7 in, PK8000

  • Mfr # BWK8316

  • Zoro # G807150097


product price: $44.69

Key Features

Napkin Color
White
Color
White
Napkin Fold Type
Low-Fold
Napkin Pattern
Plain
Napkin Style
Dinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK8316
Zoro #
G807150097
UPC #
10749507083167
Country of Origin
United States

Dimensions

Width
7 in
Length
12"
Unfolded Napkin Size
7 in x 12 in
Folded Napkin Dimensions
6 in x 7 in
Unfolded Napkin Width
7 in
Unfolded Napkin Length
12 in
Folded Napkin Width
6 in
Folded Napkin Length
7 in
Depth
12 in

Details

Item
Dispenser Napkins
Napkin Color
White
Color
White
Napkin Fold Type
Low-Fold
Napkin Pattern
Plain
Napkin Style
Dinner
Packs per Case
20
Material
Paper
Pack Count
400
Uses Dispenser
SJMH985BK
Product Series
No Series
Ply
1
USDA Certified Bio-based Products
No
Bio-Based
No
Standards
LEED Applicable; USDA Certified Biobased 100%
Recyclable
No
SFI Certified
No
Bleached
No
FSC Certified
No
Compostable
Not Compostable
BPI Certified
No
Product Type
Dinner Napkin
Disposable Utensil Type
Dinner Napkin
Features
Low-Fold Dispenser
Number of Napkins Per Container
400
Includes
20 packs of 400 napkins each

Description

Disposable Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 6 in x 7 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type Low Fold, Napkin Pattern Plain, Pack Count 400, Packs per Case 20, Ply 2, Product Series No Series, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 7 in x 12 in, USDA Certified Bio-based Products No, Uses Dispenser SJMH985BK, Folded Napkin Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.