Disp Fiber Plate, 8 in x 8 in, Ivory, PK500

  • Mfr # EDP-88-PF

  • Zoro # G407167242


original price: $79.69
6% off
new price: $74.49
/pk 500, $0.15/ea

Key Features

Microwave Safe
Yes
Product Series
Empress
Pack Count
125
Packs per Case
4
Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDP-88-PF
Zoro #
G407167242
UPC #
10820524013808
Country of Origin
Switzerland

Dimensions

Width
8 in
Disposable Plate Size
8 in x 8 in
Overall Length
8 in
Length
8 in

Details

Item
Disposable Fiber Plate
Microwave Safe
Yes
Product Series
Empress
Pack Count
125
Packs per Case
4
Material
Fiber
Green Environmental Attribute
Plastic-Free Packaging Product
Number of Compartments
1
Color
Ivory
Pattern
Patternless
USDA Certified Bio-based Products
No
SFI Certified
No
BPI Certified
No
Shape
Square
Plate Type
Dinner Plate
Bio-Based
Yes
Weight
Heavy-Weight
Coating/Lining
Uncoated/Unlined
Recyclable
Yes
Compostable
Not Compostable
Label Shape
Square
Item Weight
Heavy-Weight
Freezer Safe
Yes
FSC Certified
No

Description

Disposable Fiber Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Ivory, Compostable Not Compostable, Diameter Not Applicable, Disposable Plate Size 8 in x 8 in, FSC Certified No, Length 8 in, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Dinner Plate, Recyclable Yes, SFI Certified No, Shape Square, Standards Not Applicable, USDA Certified Bio-based Products No, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.