This item is Discontinued.

Zoro Select Disp Food Tray, White, 10 in W, PK500 TL-15-TBW

Disp Food Tray, White, 10 in W, PK500 (Discontinued)

  • Mfr # TL-15-TBW
  • Zoro # G407454571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-15-TBW
Zoro #
G407454571
UPC #
00749507001249
Country of Origin
China

Dimensions

Overall Length
8 in
Height
1 in
Width
10 in
Length
8 in

Details

Item
Disposable Food Tray
Capacity
80 cu in
Color
White
Pattern
Patternless
Number of Compartments
5
Microwave Safe
Yes
SFI Certified
No
Recyclable
No
Coating/Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No
Compostable
Commercially Compostable
FSC Certified
No
Label Shape
Rectangular
Tray Type
Food Tray
BPI Certified
No
Shape
Rectangular

Description

Disposable Food Tray, BPI Certified No, Capacity 80 cu in, Coating/Lining Uncoated/Unlined, Color White, Compostable Commercially Compostable, FSC Certified No, Height 1 in, Length 8 in, Microwave Safe Yes, Number of Compartments 5, Pattern Patternless, Recyclable No, SFI Certified No, Shape Rectangular, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 10 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.