Zoro Homepage

Disp Food Tray, White, 6 in W, PK3000

  • Mfr # 610740

  • Zoro # G209823957


product price: $102.99
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Type
Tray
Capacity
24 cu in
Material
Paper
Color
White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610740
Zoro #
G209823957
UPC #
10076455207827
Country of Origin
United States

Dimensions

Overall Length
2 in
Length
2 in
Depth
2 in
Height
2 in
Width
6 in

Details

Type
Tray
Capacity
24 cu in
Material
Paper
Color
White
Number of Compartments
1
Microwave Safe
No
Item
Takeout Food Containers
Shape
Rectangular
Pattern
Patternless
Recyclable
No
Basic Foodware Material
Paper
BPI Certified
No
Label Shape
Rectangular
Compostable
Not Compostable
SFI Certified
No
Disposable Foodware Color
White
Standards
Kosher Certified
FSC Certified
No
Coating/Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No
Tray Type
Food Tray
Vented
No
Hinged Lid
No

Description

Disposable Food Tray, BPI Certified No, Capacity 24 cu in, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, FSC Certified No, Height 2 in, Length 2 in, Microwave Safe No, Number of Compartments 1, Pattern Patternless, Recyclable No, SFI Certified No, Shape Rectangular, Standards Cedar Grove Composting Approved, Kosher Certified, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 6 in, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.