Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Spoon, White, Heavy, PK1000

  • Mfr # V01861

  • Zoro # G8645014


product price: $37.59
/pk 1000, $0.04/ea

Key Features

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
White
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polystyrene
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V01861
Zoro #
G8645014
UPC #
-
Country of Origin
China

Dimensions

Length
6.13 in

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
White
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polystyrene
Wrapped/Unwrapped
Unwrapped
Set Contents
Teaspoon
Item
Disposable Teaspoons
Color
White
Material
Plastic
Pack Count
1,000
Packs per Case
1
SFI Certified
No
USDA Certified Bio-based Products
No
Bio-Based
No
Compostable
Not Compostable
Weight
Heavy-Weight
Specific Material
Polystyrene
Wrapped or Unwrapped
Unwrapped
Product Type
Spoon
Utensil Type
Spoon
FSC Certified
No
Recyclable
No
BPI Certified
No
Disposable Utensil Type
Spoon
Item Weight
Heavy-Weight
Material Type
Plastic
Cutlery Type
Spoon
Grade
Heavyweight

Description

Disposable Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Teaspoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.