Zoro Homepage

Dispenser Stand, 42In Double Roll

  • Mfr # 5NVZ9

  • Zoro # G4333777


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Width
52-3/4"
Mount
Floor
Material
Steel
Holds
Two Rolls
Overall Width
52 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NVZ9
Zoro #
G4333777
UPC #
190735529676
Country of Origin
Taiwan, Province of China

Dimensions

Width
52-3/4"
Overall Width
52 3/4 in
Overall Height
46 in
For Roll Width
42 1/2 in
Overall Depth
32 in

Details

Item
Bubble Dispenser Stand
Mount
Floor
Material
Steel
Holds
Two Rolls
Packaging Dispenser Mount Type
None
Holds Number of Rolls
2
Dispenser Orientation
Vertical
Dispenser Mobility
Portable
Dispenser Style
Double Decked
For Use With Product Type
Bubble, Foam, Paper, Poly Sheeting
Capacity
264 lb Per Roll

Description

Bubble Dispenser Stand, For Roll Width 42 1/2 in, Packaging Dispenser Mount Type None, Holds Number of Rolls 2, For Use With Product Type Bubble, Foam, Paper, Poly Sheeting, Overall Width 52 3/4 in, Overall Depth 32 in, Overall Height 46 in, Dispenser Style Double Decked, Dispenser Orientation Vertical, Dispenser Mobility Portable, Material Steel, Capacity 264 lb Per Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.