Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Bottle, Round, LDPE, 60mL, PK10

  • Mfr # 524185-0060

  • Zoro # G4679482


product price: $21.59
/pk 10, $2.16/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524185-0060
Zoro #
G4679482
UPC #
-
Country of Origin
China

Dimensions

Diameter
39 mm
Height
128mm
Labware Height - Metric
128 mm
Labware Height - English
6.7 in
Screw Closure Size
22mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Height - Metric
128 mm

Details

Item
Dispensing Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL/2 oz.
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Clarity
Translucent
Bottle/Jar Type
Dispensing
Bottle/Jar Shape
Round
Special Features
Flexible, Sealer Cap Comes with Attached Closure
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Capacity - English
2 oz
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Capacity - Metric
60 mL
Labware Body Material
LDPE
Pre-Cleaned
None
Labware Closure Color
White Clear
Standards
FDA, RoHS
Clarity
Translucent
Graduated
No
Body Color
Clear
Closure Included
Yes
Closure Color
White
Body Material
LDPE
Basic Material
Plastic
Closure Type
Dropper
Capacity - English
2 fl oz
Bottle Type
Dropper
Capacity - Metric
60 mL

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 128 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.