Zoro Homepage

Dispensing Syringe, 10 mL, Manual, Luer-Lock Connection, Translucent, PK10

  • Mfr # 5FVE0

  • Zoro # G3166353


product price: $7.75
/pk 10, $0.78/ea

Key Features

Type
Luer Lock
Material
High Density Polypropylene
Color
Translucent
Application
Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others
For Use With
Reusable and Disposable Dispensing Needles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FVE0
Zoro #
G3166353
UPC #
-
Country of Origin
United States

Details

Item
Dispensing Syringe
Type
Luer Lock
Material
High Density Polypropylene
Capacity
10 cc
Color
Translucent
Application
Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others
For Use With
Reusable and Disposable Dispensing Needles
Dispenses
Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
Includes
Plunger
UV Resistant Body
No
Hub Connection Type
Luer-Lock
Graduations
1 mL
Product Type
Disposable Luer-Lock Syringe
Actuation
Manual

Description

Dispensing Syringe, Actuation Manual, Capacity 10 mL, Color Translucent, For Use With Reusable and Disposable Dispensing Needles, Graduations 1 mL, Hub Connection Type Luer-Lock, Material Polypropylene, UV Resistant Body No, Product Type Disposable Luer-Lock Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.