Zoro Homepage

Disposable Beakers, 100mL, PK100

  • Mfr # 3UDJ3

  • Zoro # G4204882


product price: $42.69
/pk 100, $0.43/ea

Key Features

Capacity
100mL
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UDJ3
Zoro #
G4204882
UPC #
190735558034
Country of Origin
China

Dimensions

Outside Diameter - Metric
65 mm
Overall Height - Metric
62 mm

Details

Item
Beaker
Capacity
100mL
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Molded Graduations
Graduation Subdivisions
5 mL
Includes
Pour Spout
Product Type
Beaker
Graduation Increments - Metric
5 mL
Clarity
Transparent
Disposable/Reusable
Disposable
Includes Graduations
Yes
Minimum Graduation - Metric
5 mL
Basic Material
Plastic
Maximum Graduation - Metric
100 mL
Graduation Style
Molded
Body Color
Clear

Description

Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 65 mm, Overall Height - Metric 62 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 5 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Molded Graduations, Disposable/Reusable Disposable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.