Zoro Homepage

Disposable Beakers, 600mL, PK25

  • Mfr # 3UDK3

  • Zoro # G4201696


product price: $29.99
/pk 25, $1.20/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.28 fl oz
Outside Diameter - Metric
107 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UDK3
Zoro #
G4201696
UPC #
190735558065
Country of Origin
China

Dimensions

Outside Diameter - Metric
107 mm
Overall Height - Metric
122 mm

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form
Capacity - Metric
600 mL
Capacity - English
20.28 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Molded Graduations
Graduation Subdivisions
25 mL
Includes
Pour Spout
Product Type
Beaker
Graduation Style
Molded
Disposable/Reusable
Disposable
Maximum Graduation - Metric
600 mL
Includes Graduations
Yes
Graduation Increments - Metric
25 mL
Minimum Graduation - Metric
50 mL
Body Color
Clear
Basic Material
Plastic
Clarity
Transparent

Description

Beaker, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 107 mm, Overall Height - Metric 122 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Molded Graduations, Disposable/Reusable Disposable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.