Zoro Homepage

Disposable Bib Apron, Polyethylene, 1.25 in, White, Universal, 1000 PK

  • Mfr # 2845

  • Zoro # G9663306


product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Thickness
1.25 in
Size
Universal
Grommet Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2845
Zoro #
G9663306
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.25 in
Size
Universal
Named Size
Universal
Overall Length
46 in
Overall Width
28 in

Details

Item
Disposable Bib Apron
Color
White
Material
Polyethylene
Grommet Type
None
Standards
FDA Approved
Series
DURAWEAR
Waist Closure
Tie
Neck Closure Type
Ties
Packaging
Individually Packaged
Apron Type
Bib

Description

Disposable Bib Apron, Apron Material Polyethylene, Apron Type Bib, Color White, FDA Compliant Yes, Named Size Universal, Overall Length 46 in, Overall Width 28 in, Packaging Individually Packaged, Series DURAWEAR, Standards FDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.