Shop ZORO SELECT

Disposable Bowl, 12 oz, White, PK1000

  • Mfr # EP-BL12NFA
  • Zoro # G4525732

product price: 
$
148.99
/pk of 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Product Series
Vanguard
Pack Count
1,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EP-BL12NFA
Zoro #
G4525732
UPC #
-
Country of Origin
China

Details

Item
Bowls
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
Yes
Product Series
Vanguard
Pack Count
1,000
Packs per Case
1
Capacity
12 oz
Basic Foodware Material
Sugarcane
Food Service Disposables Grouping
Bowl
Disposable Foodware Color
White
Color
White
Disposable Foodware Shape
Round
Material
Sugarcane
Type
Bowl
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6868 Standards
Weight
23.6 lbs
Standards
ASTM Certified Compostable; BPI Certified Compostable
Bio Based
Yes
Bpi Certified
Yes
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Durability
Mediumweight
Sfi Certified
No
Dinnerware Type
Bowl
Freezer Safe
Yes
Features
Made from reclaimed and rapidly renewable sugarcane fibers.
Recyclable
No
Number of Compartments
1
Disposal Foodware Capacity
12 oz
Fsc Certified
No
Item Weight
Mediumweight

Description

Disposable Bowl, Bio-Based Yes, BPI Certified Yes, Capacity 12 oz, Coating/Lining Uncoated/Unlined, Color White, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Home Compostable, Depth 1 1/2 in, Diameter 6 in, Freezer Safe No, FSC Certified No, Material Fiber, Microwave Safe Yes, Pattern Patternless, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Weight Medium-Weight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.