Disposable Carry-Out Food Container
Mfr # 0957
Zoro # G112530539
product price: $107.99
/pk 250, $0.43/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
No
Specific Material
Clay Coated Kraft Paperboard
Recyclable
Yes
Includes Lid
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0957
Zoro #
G112530539
UPC #
-
Country of Origin
United States
Details
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Specific Material
Clay Coated Kraft Paperboard
Recyclable
Yes
Includes Lid
No
Container Style
Lock Corner Box
Bio-Based
Yes
Closure Type
Tuck Top Lid
BPI Certified
No
SFI Certified
No
Compostable
Commercially Compostable
FSC Certified
No
Description
Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Closure Type Tuck Top Lid, Coating or Lining Not Applicable, Color Kraft, White, Compostable Commercially Compostable, Container Style Lock Corner Box, Depth 9 in, Diameter Not Applicable, FSC Certified No, Height 3 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Bakery Box, Recyclable Yes, SFI Certified No, Shape Square, Specific Material Clay Coated Kraft Paperboard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.