Zoro Homepage

Disposable Carry-Out Food Container

  • Mfr # 1017

  • Zoro # G012535474


product price: $86.29
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Number of Compartments
1
Microwave Safe
No
Recyclable
Yes
Bio-Based
Yes
Container Style
Lock Corner Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017
Zoro #
G012535474
UPC #
-
Country of Origin
United States

Details

Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Recyclable
Yes
Bio-Based
Yes
Container Style
Lock Corner Box
FSC Certified
No
Includes Lid
No
SFI Certified
No
Compostable
Commercially Compostable
Closure Type
Tuck Top Lid
BPI Certified
No
Specific Material
Clay Coated Kraft Paperboard

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Closure Type Tuck Top Lid, Coating or Lining Not Applicable, Color Kraft, White, Compostable Commercially Compostable, Container Style Lock Corner Box, Depth 6 in, Diameter Not Applicable, FSC Certified No, Height 3 1/2 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Bakery Box, Recyclable Yes, SFI Certified No, Shape Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.