Disposable Carry-Out Food Container
Mfr # 24253
Zoro # G012530448
product price: $98.15
/pk 50, $1.96/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
No
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
Recyclable
Yes
SFI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24253
Zoro #
G012530448
UPC #
-
Country of Origin
United States
Details
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
Recyclable
Yes
SFI Certified
No
Closure Type
Hinged Lid
FSC Certified
No
Compostable
Not Compostable
BPI Certified
No
Container Style
Reclosable Box
Bio-Based
No
Includes Lid
No
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Closure Type Hinged Lid, Coating or Lining Not Applicable, Color White, Compostable Not Compostable, Container Style Reclosable Box, Depth 18 5/8 in, Diameter Not Applicable, FSC Certified No, Height 3 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Window Bakery Box, Recyclable Yes, SFI Certified No, Shape Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.