Disposable Carry-Out Food Container
Mfr # 24543
Zoro # G212530477
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
No
Includes Lid
No
Closure Type
Hinged Lid
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24543
Zoro #
G212530477
UPC #
-
Country of Origin
United States
Details
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Includes Lid
No
Closure Type
Hinged Lid
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
Recyclable
Yes
FSC Certified
No
BPI Certified
No
Container Style
Reclosable Box
SFI Certified
No
Compostable
Not Compostable
Bio-Based
No
Description
Bakery Box, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.