Disposable Carry-Out Food Container
Mfr # 2709
Zoro # G812530426
product price: $99.89
/pk 150, $0.67/ea
Free Shipping & Returns
Key Features
Capacity
160 oz
Number of Compartments
1
Microwave Safe
No
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
Recyclable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2709
Zoro #
G812530426
UPC #
-
Country of Origin
United States
Details
Capacity
160 oz
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
Recyclable
Yes
FSC Certified
No
Compostable
Commercially Compostable
SFI Certified
No
BPI Certified
No
Closure Type
No Lid
Bio-Based
Yes
Container Style
Barn Box
Includes Lid
No
Description
Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 160 oz, Closure Type No Lid, Coating or Lining Not Applicable, Color White, Compostable Commercially Compostable, Container Style Barn Box, Depth 5 in, Diameter Not Applicable, FSC Certified No, Height 6 3/4 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Automatic Barn Box, Recyclable Yes, SFI Certified No, Shape Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.