Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Carry-Out Food Container

  • Mfr # 2730

  • Zoro # G612530510


product price: $121.99
/pk 400, $0.30/ea
Free Shipping & Returns

Key Features

Number of Compartments
1
Microwave Safe
No
Bio-Based
Yes
Closure Type
Fast Top Lid
Recyclable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2730
Zoro #
G612530510
UPC #
-
Country of Origin
United States

Details

Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Bio-Based
Yes
Closure Type
Fast Top Lid
Recyclable
Yes
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
Compostable
Commercially Compostable
SFI Certified
No
BPI Certified
No
Container Style
Fast Top Box
Includes Lid
No
FSC Certified
No

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Closure Type Fast Top Lid, Coating or Lining Not Applicable, Color White, Compostable Commercially Compostable, Container Style Fast Top Box, Depth 4 7/8 in, Diameter Not Applicable, FSC Certified No, Height 3 1/16 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Automatic Lunch Box, Recyclable Yes, SFI Certified No, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.