Disposable Carry-Out Food Container
Mfr # 2763
Zoro # G412535487
product price: $162.99
/pk 25, $6.52/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
No
Specific Material
Paperboard
Recyclable
Yes
Container Style
Barn Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2763
Zoro #
G412535487
UPC #
-
Country of Origin
United States
Details
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Specific Material
Paperboard
Recyclable
Yes
Container Style
Barn Box
Bio-Based
Yes
BPI Certified
No
SFI Certified
No
Closure Type
No Lid
Includes Lid
No
FSC Certified
No
Compostable
Not Compostable
Description
Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Closure Type No Lid, Coating or Lining Not Applicable, Color Kraft, White, Compostable Not Compostable, Container Style Barn Box, Depth 12 in, Diameter Not Applicable, FSC Certified No, Height 9 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Catering Barn Box, Recyclable Yes, SFI Certified No, Shape Rectangular, Specific Material Paperboard, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.